Zoro Homepage

CAD Viewer & Download Files

Box Cover, Floor Box Type, 1 Gang, Aluminum

  • Mfr # SA2925

  • Zoro # G2506217

CAD Available

product price: $59.29
/ea

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Overall Length
3-7/8 in
Overall Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA2925
Zoro #
G2506217
UPC #
783585130309
Country of Origin
United States

Dimensions

Overall Length
3-7/8 in
Overall Width
5/16 in
Overall Height
1/8 in
Overall Diameter
3 7/8 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Material
Aluminum
Lid Style
Cover Cap
For Use With
and B25 Series Floor Boxes, PFB Series,BA2 Series
Standards
UL 514, UL/CSA
Color
Natural
Finish
Brushed
Compatible with Series
B24
Cover Shape
Round

Description

Floor Box Cover, Shape Round, Number of Gangs 1, Length 3 7/8 in, Width 5/16 in, Material Aluminum, Finish Brushed, For Use With and B25 Series Floor Boxes, PFB Series,BA2 Series, Standards UL 514, UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.