Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Floor Box Type, 1 Gang, Brass

  • Mfr # S3525

  • Zoro # G0800339


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Overall Length
3.87 in
Overall Width
3.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3525
Zoro #
G0800339
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3.87 in
Overall Width
3.87 in
Overall Height
5/16 in
Overall Diameter
3 7/8 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Material
Brass
Lid Style
Cover Cap
Finish
Brushed
Color
Brass
Cover Shape
Round

Description

Floor Box Cover, Number of Gangs 1, Material Brass, Finish Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.