Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Floor Box Type, 1 Gang, Brass

  • Mfr # S3625

  • Zoro # G3127381

CAD Available

product price: $65.15
/ea

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
4-3/8 in
Overall Width
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3625
Zoro #
G3127381
UPC #
783585123806
Country of Origin
United States

Dimensions

Overall Length
4-3/8 in
Overall Width
3-1/8 in
Overall Height
1/8 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
Brass
Lid Style
Cover Cap
For Use With
B24 Series Floor Boxes
Standards
UL 514, UL/CSA
Finish
Brushed
Color
Gold
Cover Shape
Rectangular
Compatible with Series
B24, PFB

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 3/16 in, Width 3 in, Material Brass, Finish Brushed, For Use With B24 Series Floor Boxes, Standards UL 514, UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.