Zoro Homepage

Box Cover, Floor Box Type, 1 Gang, Non-Metallic

  • Mfr # PFBRFBL1

  • Zoro # G800701784


product price: $25.95
/ea

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
6 in
Overall Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBRFBL1
Zoro #
G800701784
UPC #
783585848723
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
4.88 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
Non-Metallic
Color
Black

Description

Hubbell Wiring Device Kellems, Floor Boxes, Plastic Floor Box,Rectangular, Carpet Flange, 1-Gang, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.