Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Floor Box Type, 2 Gang, Brass

  • Mfr # SF3925

  • Zoro # G2115811

CAD Available

product price: $111.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Overall Length
6-1/4 in
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3925
Zoro #
G2115811
UPC #
783585006611
Country of Origin
United States

Dimensions

Overall Length
6-1/4 in
Overall Width
1/8 in
Overall Height
1/4 in
Overall Diameter
6 1/4 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Material
Brass
Lid Style
Cover Cap
For Use With
and B25 Series Floor Boxes, PFB Series,BA2 Series
Standards
UL 514, UL/CSA
Color
Brass Laiton
Finish
Brushed
Cover Shape
Round
Compatible with Series
B25, PFB
Flange Included
Carpet Flange
CAD Available
Yes

Description

Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 1/4 in, Width 1/8 in, Material Brass, Finish Brushed, For Use With and B25 Series Floor Boxes, PFB Series,BA2 Series, Standards UL 514, UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.