Box Cover, Floor Box Type, Aluminum, Furniture Feed Cover Type

  • Mfr # S1SPFFTAL

  • Zoro # G500702159


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
For Box Shape
Round
Cover Type
Furniture Feed
Overall Length
5.62 in
Overall Width
5.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1SPFFTAL
Zoro #
G500702159
UPC #
783585371801
Country of Origin
United States

Dimensions

Overall Length
5.62 in
Overall Width
5.62 in

Details

Item
Box Cover
Box Type
Floor
For Box Shape
Round
Cover Type
Furniture Feed
Material
Aluminum
Color
Natural
Cable Entry
Threaded Hubs
Cover Shape
Round

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneSubplate, Furniture Feed for Tiled Floor Application, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.