
Box Cover, Floor Box Type, Non-metallic, Furniture Feed Cover Type
Mfr # FRFBLA
Zoro # G200702510
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Box Type
Floor
Cover Type
Furniture Feed
Overall Width
8 in
Material
Non-metallic
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRFBLA
Zoro #
G200702510
UPC #
783585396033
Country of Origin
United States
Dimensions
Overall Width
8 in
Details
Item
Box Cover
Box Type
Floor
Cover Type
Furniture Feed
Material
Non-metallic
Finish
Black
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Duplex Series, Flush 3 Service Fitting, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.