Box Cover, Floor Box Type, Non-metallic, Furniture Feed Cover Type

  • Mfr # FRFGYA

  • Zoro # G800702576


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Cover Type
Furniture Feed
Overall Width
7.56 in
Material
Non-metallic
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRFGYA
Zoro #
G800702576
UPC #
783585396040
Country of Origin
United States

Dimensions

Overall Width
7.56 in

Details

Item
Box Cover
Box Type
Floor
Cover Type
Furniture Feed
Material
Non-metallic
Finish
Gray

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Duplex Series, Flush 3 Service Fitting Only, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.