Box Cover, Mounting Box Type, 1 Gang, Stainless Steel, Screw Mount Cover Type

  • Mfr # SS750

  • Zoro # G3219085


product price: $18.97
/ea

Key Features

Box Type
Mounting
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Screw Mount
Overall Width
2.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS750
Zoro #
G3219085
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.77 in

Details

Item
Box Cover
Box Type
Mounting
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Screw Mount
Material
Stainless Steel
Lid Style
Cover Cap
Mounting Orientation
Vertical

Description

Ss Twist Lock Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.