Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Wall Box Type, 2 Gang, Non-Metallic

  • Mfr # PFBRFBR2

  • Zoro # G200701735


product price: $37.45
/ea

Key Features

Box Type
Wall
Number of Gangs
2
For Box Shape
Rectangular
Overall Length
6 in
Overall Width
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBRFBR2
Zoro #
G200701735
UPC #
783585313450
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
8.13 in

Details

Item
Box Cover
Box Type
Wall
Number of Gangs
2
For Box Shape
Rectangular
Material
Non-Metallic
Color
Brown
Carton Quantity
4
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Floor and Wall Boxes, Plastic Floor Box,Rectangular, Carpet Flange, 2-Gang, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.