Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Wall Box Type, 3 Gang, Metallic

  • Mfr # SA3085

  • Zoro # G800702279


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wall
Number of Gangs
3
For Box Shape
Rectangular
Overall Length
11.34 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA3085
Zoro #
G800702279
UPC #
783585854045
Country of Origin
United States

Dimensions

Overall Length
11.34 in
Overall Width
6 in
Overall Height
0.47 in

Details

Item
Box Cover
Box Type
Wall
Number of Gangs
3
For Box Shape
Rectangular
Material
Metallic
Color
Natural
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10

Description

Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Carpet Flange, 3-Gang, Rectangular, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.