This item is Discontinued.
This item is Discontinued.
Bracket Kit, For HCT164 Series, PK2 (Discontinued)
Mfr #
HCTBK164
Zoro #
G2323002
UPC # 783585343839
Country of Origin United States
Category Cable Trays
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HCTBK164
Zoro #
G2323002
UPC #
783585343839
Country of Origin
United States
Dimensions
Length
1.3 in
Mounting Hole Diameter
0.28 in
Cavity Width
4.06 in
Accessory Length
1 ft
Outside Width
Female: 4.5 in, Male: 4.4 in
Accessory Width
Female: 4.5 in; Male: 4.4 in
Cavity Height
1 in
Accessory Height
1.62 in
For Carrier Outside Width
4.69 in
For Carrier Outside Height
1.6 in
Display Size
Standard Sized
Description
Cable Tray Bracket Kit, Cavity Width 4.06 in, Cavity Height 1 in, Outside Width Female: 4.5 in, Male: 4.4 in, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Length 1.3 in, For Use With Series HCT164, Type Bracket Kit, Accessory Height 1.62 in, Accessory Length 1 ft, Accessory Material Plastic, Accessory Width Female: 4.5 in; Male: 4.4 in, Color Black, For Carrier Outside Height 1.6 in, For Carrier Outside Width 4.69 in, Max. Operating Temperature 100 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.