Zoro Homepage

Brass Crown Plug, 3/4 In. Threaded

  • Mfr # S5012

  • Zoro # G2927745


product price: $11.45
/ea

Key Features

For Use With Mfr. Model Number
S2425, S2525, S2530, S2555, S881, SF2525
Fits Brand
Hubbell Wiring Device-Kellems
Size
3/4" Thread Size
Material
Brass
Description
Crown Plug, 3/4", Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5012
Zoro #
G2927745
UPC #
783585125305
Country of Origin
United States

Dimensions

Size
3/4" Thread Size

Details

For Use With Mfr. Model Number
S2425, S2525, S2530, S2555, S881, SF2525
Fits Brand
Hubbell Wiring Device-Kellems
Item
Crown Plug
Material
Brass
Description
Crown Plug, 3/4", Brass
Compatible with Manufacturer Model Number
S2425, S2525, S2530, S2555, S881, SF2525
Compatible with Series
Hubbell
Shape
Round
Compatible Manufacturer Model Number
S2425, S2525, S2530, S2555, S881, SF2525
Compatible Manufacturer Part Number
S2425, S2525, S2530, S2555, S881, SF2525
Compatible with Manufacturer Model No.
S2425, S2525, S2530, S2555, S881, SF2525
Compatible with Mfr. Model No.
S2425, S2525, S2530, S2555, S881, SF2525
For Use with Mfr Model Number
S2425, S2525, S2530, S2555, S881, SF2525
Compatible Pump Manufacturer Part Number
S2425, S2525, S2530, S2555, S881, SF2525
Compatible Mfr. Model Number
S2425, S2525, S2530, S2555, S881, SF2525

Description

Brass Crown Plug, 3/4 In Threaded, For Use With Grainger Item Number 3D439, 3D438, 2EMN1, For Use With Mfr. Model Number S2525, S881, S2555, S2530, S2425, SF2525, Fits Brand Hubbell Wiring Device-Kellems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.