Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Floor Cover Flush Plug 2 3/8

  • Mfr # S5030

  • Zoro # G0800707


product price: $39.79
/ea

Key Features

Box Type
Floor
Material
Brass
Lid Style
Cover Cap
Finish
Brass
Weight
0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5030
Zoro #
G0800707
UPC #
783585126609
Country of Origin
United States

Details

Item
Box Cover
Box Type
Floor
Material
Brass
Lid Style
Cover Cap
Finish
Brass
Weight
0.2 lb

Description

Brass Floor Cover Flush Plug 2 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.