Zoro Homepage

Brass Insert Pins

  • Mfr # IN460DM

  • Zoro # G7274364


product price: $267.30
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL460B5W, HBL460B7W, HBL460B9W, HBL460P5W, HBL460P7W, HBL460P9W
Overall Length
6.68 in
Material
Thermoplastic
Current Rating
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN460DM
Zoro #
G7274364
UPC #
783585420455
Country of Origin
United States

Dimensions

Overall Length
6.68 in
Overall Width
3.25 in
Overall Height
3.25 in
Display Size
Standard Sized Product
Wire Size
#8 AWG to #2 AWG

Details

Fits Brand
Hubbell Wiring Device-Kellems
Item
Brass Insert Pins
For Use With Mfr. Model Number
HBL460B5W, HBL460B7W, HBL460B9W, HBL460P5W, HBL460P7W, HBL460P9W
Material
Thermoplastic
Current Rating
60 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Number of Wires
4
Compatible Device Current
60 A
Color
Black
Gender
Male
Number of Poles
3
For Use With
Inlets, Plugs
Grounding Style
IEC
Voltage Rating
480V AC
Compatible Device Wire Number
4
Type
Replacement Interior
Industry Standard(s)
UL Listed
Voltage Rating Description
3 Phase 480 VAC
Amperage Rating
60 A
Style
For Plugs/Inlets
Environmental Conditions
Watertight When Installed
Dielectric Strength
Withstands 3000V Minimum in
Connectivity
Pressure Terminal Screws
Nema Rating
Non-NEMA
Item Type
Replacement Interior
Material - Mounting Hardware
Screw Mounting
Series
Accessories
Current / Amperage Rating
60 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Brass Insert Pins, Compatible Device Current 60 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 480V AC, Compatible Device Wire Number 4, Current Rating 60 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.