Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Cable, 10/3 STO, 250', Yellow

  • Mfr # YC310250

  • Zoro # G200701933


product price: $8.49
/ea
Sold in multiples of 250 for $2,122.50

Key Features

Max. Amps
30 A
Number of Conductors
3
Wire Size
10 AWG
Standards
UL
Voltage Rating
600V AC Max kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC310250
Zoro #
G200701933
UPC #
783585830902
Country of Origin
United States

Dimensions

Cord Length
250 ft
Wire Size
10 AWG
Outside Diameter
0.335
Conductor Size
#10 AWG

Details

Item
Bulk Cable
Max. Amps
30 A
Number of Conductors
3
Standards
UL
Voltage Rating
600V AC Max kV
Color
Yellow
Application
Ship-To-Shore Cables
Temperature Rating
Limited by Devices
Material - Jacket
STW- PVC
Amperage Rating
30 A
Braid
None
Strands
Multi
Current / Amperage Rating
30 A
Conductor Type
Copper
Current Rating
30 A
Material - Insulation
Man Made Rubber
Debris Shield Type
None
Industry Standard(s)
UL Listed
Construction
Fabricated
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
For Use with 30A Devices

Description

Hubbell Wiring Device Kellems, Bulk Cable, 10/3 STO, 250', Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.