Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Drop Cable Support Grip, 1400 lb.

  • Mfr # 073041280

  • Zoro # G2995115


product price: $30.29
/ea

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Galvanized Steel
Cable Dia. Range
0.73 in to 0.85 in
Breaking Strength
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073041280
Zoro #
G2995115
UPC #
783585330204
Country of Origin
China

Dimensions

Cable Dia. Range
0.73 in to 0.85 in
Mesh Length
6 3/4 in
Eye Length
7 in
Cable Size
.73"-.85" (1.85-2.16)
Cable Diameter Range
0.73 in-0.85 in

Details

Item
Bus Drop Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Galvanized Steel
Breaking Strength
1,400 lb
Standards
UL Listed
Material - Mounting Hardware
Locknut or Tapped Hole
Type
Single Eye
Industry Standard(s)
UL Listed
Series
Bus Drop
Application
Single Eye
Construction
Woven
Approx Breaking Strength
1,400 lbs

Description

Bus Drop Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.73 in to 0.85 in, Breaking Strength 1,400 lb, Mesh Length 6 3/4 in, Eye Length 7 in, Material Galvanized Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.