Zoro Homepage

Bus Drop Cable Support Grip, 550 lb.

  • Mfr # 073041278

  • Zoro # G3315706


product price: $23.75
/ea

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Galvanized Steel
Cable Dia. Range
0.43 in to 0.56 in
Breaking Strength
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073041278
Zoro #
G3315706
UPC #
783585330181
Country of Origin
China

Dimensions

Cable Dia. Range
0.43 in to 0.56 in
Mesh Length
4 3/4 in
Eye Length
6 in
Cable Diameter Range
0.43 in-0.56 in
Cable Size
.43"-.56" (1.09-1.42)

Details

Item
Bus Drop Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Galvanized Steel
Breaking Strength
550 lb
Standards
UL Listed
Construction
Woven
Type
Single Eye
Application
Single Eye
Series
Bus Drop
Approx Breaking Strength
550 lbs
Material - Mounting Hardware
Locknut or Tapped Hole
Industry Standard(s)
UL Listed

Description

Bus Drop Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.43 in to 0.56 in, Breaking Strength 550 lb, Mesh Length 4 3/4 in, Eye Length 6 in, Material Galvanized Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.