Zoro Homepage

Bus Drop Safety Spring, 850 lb., 1 In.

  • Mfr # 20302002

  • Zoro # G1406212


product price: $20.32
/ea

Key Features

Approx. Breaking Strength
850 lb
Diameter
1 in
Length (No Load)
8 1/4 in
Material
Galvanized Steel
Breaking Strength
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20302002
Zoro #
G1406212
UPC #
783585326276
Country of Origin
United States

Dimensions

Diameter
1 in
Length (No Load)
8 1/4 in
Length
9 1/4" (20.95)

Details

Item
Bus Drop Safety Spring
Approx. Breaking Strength
850 lb
Material
Galvanized Steel
Breaking Strength
850 lb
Standards
CSA Certified, UL Listed
Max. Deflection
3 1/8 in at 80 lb
Brand
Hubbell Wiring Device-Kellems
Series
Bus Drop
Type
Safety Spring
Construction
Woven
Mounting Hardware Material
Screw Hook or Beam Clamp
UPC
783585000000
Carton Quantity
10
Standard
UL Listed
Safety Springs Pound Rating
80 LBS
Product Type
Safety Springs
Certifications
UL Listed CSA Certified
Maximum Deflection
3 1/8" at 80 lbs. (7.94 cm. at 356 N)
Breaking Strength lbs (n)
850 (3,781)

Description

Bus Drop Safety Spring, Breaking Strength 850 lb, Diameter 1 in, Length (No Load) 8 1/4 in, Material Galvanized Steel, Max. Deflection 3 1/8 in at 80 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.