Zoro Homepage

Bushing, Gray, Steel, HBL500 Series

  • Mfr # HBL502B

  • Zoro # G1373355


product price: $0.58
/ea

Key Features

Fittings Sub-Category
Bushings
Type
Miscellaneous Fittings
Color
Gray
For Use With
HBL500 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL502B
Zoro #
G1373355
UPC #
783585216683
Country of Origin
China

Dimensions

Width
0.7 in
Height
0.35 in
Overall Width
11/16 in
Overall Height
3/8 in
Width (In.)
0.7
Height (In.)
0.35

Details

Item
Bushing
Fittings Sub-Category
Bushings
Type
Miscellaneous Fittings
Color
Gray
For Use With
HBL500 Raceway
Material
Steel
Mounting
Press Fit
Standards
CSA Certified, UL Listed
Compatible with Product Type
HBL500 Raceways, HBL700 Raceways, HBL750 Raceways
Mounting Style
Press Fit
Features
Protects Wires From Potential Abrasion
Material of Construction
Steel
Series
HBL500
Item Type
Dedicated HBL500 Series
Style
Bushing

Description

Bushing, Color Gray, Material Steel, Backing -, Mounting Style Press Fit, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Features Protects Wires From Potential Abrasion, Includes -, Overall Height 3/8 in, Overall Width 11/16 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.