Cable Assy, Double Ended, 30A, 15 Ft, 4-Wire (Discontinued)
- Mfr # PH3004PA015
- Zoro # G3346847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH3004PA015
Zoro #
G3346847
UPC #
783585505213
Country of Origin
United States
Dimensions
Cable Length
15 ft.
Wire Size
10 AWG
Cord Length (Ft.)
15 ft
Cord Length
15 ft
Outside Diameter
0.75
Conductor Size
#10 AWG
Description
Cable Assembly, Component Type Double-End Cable, Current Rating 30 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 15 ft, For Use With 2DZV1, 2DZV2, 2DZV5 Female Receptacle, 2DZW5 Tee, 2XE16, 2XE17, 2XE18, 2XE19, 2XE20, 2XE21, 2XE22, 2XE24, 2XE25, Jacket Type TC-ER, Maximum Operating Temperature 105 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.