Zoro Homepage

Cable Connector, 1 In, Straight, Black

  • Mfr # SEC100BA

  • Zoro # G0991794


product price: $6.99
/ea

Key Features

Material
Nylon
Box Connection
1 in MNPT
Color
Black
Body Color - Cord Connector
Black
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC100BA
Zoro #
G0991794
UPC #
783585018201
Country of Origin
United States

Dimensions

Length
2.41"
Length - Box to End of Connector
2 7/16 in
Cord Dia. Range
0.59 in to 1.00 in
Length - External Strain Relief
No External Strain Relief
Hub Trade Size
1"
Min. Throat Dia.
0.98"
Hub Size
1 in MNPT
Overall Length
2 7/16 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Dimension C
.984 (25)
Dimension F
1.654" (42)
Dimension E
1.850" (47)
Dimension D
1.00" (25.4)
Dimension A
1.654" (42)
Cord Diameter Range
.59"- 1.00" (15-25.4)
Dimension B
.984" (25)

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1 in MNPT
Color
Black
Body Color - Cord Connector
Black
Connector Type
Straight
Male/Female
Male
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Material - External Strain Relief
No External Strain Relief
Insulated
Yes
Liquid Tight / Dust Tight
Liquid Tight
Hazardous Location Rating
Not Rated
Style - Connector
Straight
Material - Cord Connector
Nylon
Number of Cords
1
Standards
CSA C22.2 No. 18, UL 514B, VDE
Gland Color Code
No Code
For Use With
Kellems Wire Management
Series
Low Profile NPT
Collar Material
Nylon
IP Rating
IP66
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Nylon
Thread Gender
Male
Maximum Operating Temperature
225 Degrees F
Liquid Tight
Yes
Minimum Operating Temperature
-22 Degrees F
For Maximum Cable OD
1 in
Environmental Rating
Not Flammable
Thread Type
NPT Thread
Body Color
Black
For Minimum Cable OD
0.59 in
Grommet Color Code
No Code
Connection Orientation
Straight
Flammability
UL 94 V-0
Product Type
Cord Connectors
Material/Style
Nylon Low Profile
Operating temperature
-30°C to 100°C
Certifications
UL 514B, CSA C22.2 No. 18
Protection Class
IP68
Cord Connector Body Style
Straight Male
Sealing Grommet Material
Neoprene

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.59 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 7/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.