Zoro Homepage

Cable Connector, 1/2 In, Straight, Gray

  • Mfr # SEC50GA

  • Zoro # G0859013


product price: $2.95
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Gland Color Code
No Code
Material - Cord Connector
Nylon
Hub Trade Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC50GA
Zoro #
G0859013
UPC #
783585018102
Country of Origin
United States

Dimensions

Hub Trade Size
1/2"
Length
1.70"
Cord Dia. Range
0.17 in to 0.45 in
Length - Box to End of Connector
1 11/16 in
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
0.59"
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Length
1 11/16 in
Dimension E
1.063" (27)
Dimension A
1.378" (35)
Dimension C
.591 (15)
Dimension B
.787" (20)
Dimension D
.47" (12)
Dimension F
.945" (24.23)
Cord Diameter Range
.17"- .45" (4.3-11.4)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/2 in MNPT
Gland Color Code
No Code
Material - Cord Connector
Nylon
Insulated
Yes
Hazardous Location Rating
Not Rated
Style - Connector
Straight
Item - Cord Connector
Liquid Tight Cord Connector
Liquid Tight / Dust Tight
Liquid Tight
Color
Gray
Strain Relief Type
No External Strain Relief
Number of Cords
1
Connector Type
Straight
Male/Female
Male
Material - External Strain Relief
No External Strain Relief
Standards
CSA C22.2 No. 18, UL 514B, VDE
Body Color - Cord Connector
Gray
For Use With
Kellems Wire Management
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Connection Orientation
Straight
For Minimum Cable OD
0.17 in
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector
Grommet Color Code
No Code
Body Material
Nylon
Collar Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Series
Low Profile NPT
IP Rating
IP66
Environmental Rating
Not Flammable
Body Color
Gray
Thread Type
NPT Thread
For Maximum Cable OD
0.45 in
Cord Connector Body Style
Straight Male
Operating temperature
-30°C to 100°C
Material/Style
Nylon Low Profile
Product Type
Cord Connectors
Certifications
UL 514B, CSA C22.2 No. 18
Sealing Grommet Material
Neoprene
Protection Class
IP68
Flammability
UL 94 V-0
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Type
Connector
Application
Straight Male Connector
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Low Profile Cord Connectors
Conductor Range
0.17-0.45 in (4.3-11.4 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Number Of Conductors
Single

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.17 in to 0.45 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.