Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, 3/8 In, Straight, Black

  • Mfr # SEC38BA

  • Zoro # G3050503


product price: $3.15
/ea

Key Features

Material
Nylon
Box Connection
3/8 in MNPT
Style - Connector
Straight
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
0.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC38BA
Zoro #
G3050503
UPC #
783585018089
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
0.59"
Cord Dia. Range
0.18 in to 0.31 in
Length
1.41"
Hub Trade Size
3/8"
Length - Box to End of Connector
1 7/16 in
Hub Size
3/8 in MNPT
Compatible Conduit Trade Size
3/8 in
Thread Size
3/8 in
Overall Length
1 7/16 in
Dimension A
.984" (25)
Dimension F
.748" (19)
Cord Diameter Range
.18"- .31" (4.6-7.9)
Dimension B
.591" (15)
Dimension D
.33" (8.38)
Dimension E
.827" (21)
Dimension C
.591 (15)
Display Size
3/8" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/8 in MNPT
Style - Connector
Straight
Insulated
Yes
Connector Type
Straight
Liquid Tight / Dust Tight
Liquid Tight
Body Color - Cord Connector
Black
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Nylon
Material - External Strain Relief
No External Strain Relief
Color
Black
Item - Cord Connector
Liquid Tight Cord Connector
Standards
CSA C22.2 No. 18, UL 514B, VDE
Hazardous Location Rating
Not Rated
Male/Female
Male
Number of Cords
1
Gland Color Code
No Code
For Use With
Kellems Wire Management
Body Color
Black
IP Rating
IP66
For Minimum Cable OD
0.18 in
Body Material
Nylon
Environmental Rating
Not Flammable
Compatible Conduit Type
Liquid Tight Cord Connector
Grommet Color Code
No Code
Liquid Tight
Yes
Connection Orientation
Straight
Minimum Operating Temperature
-22 Degrees F
Thread Gender
Male
Collar Material
Nylon
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
Series
Low Profile NPT
For Maximum Cable OD
0.31 in
Protection Class
IP68
Product Type
Cord Connectors
Certifications
UL 514B, CSA C22.2 No. 18
Flammability
UL 94 V-0
Cord Connector Body Style
Straight Male
Operating temperature
-30°C to 100°C
Material/Style
Nylon Low Profile
Sealing Grommet Material
Neoprene
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Low Profile Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.18-0.31 in (4.6-7.9 mm)
Number Of Conductors
Single
Type
Connector
Nema Rating
IP66
Application
Straight Male Connector
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.18 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.