Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, 3/8 In, Straight, Gray

  • Mfr # SEC38GA

  • Zoro # G2855273


product price: $2.29
/ea

Key Features

Material
Nylon
Box Connection
3/8 in NPT
Liquid Tight / Dust Tight
Liquid Tight
Length
1.41"
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC38GA
Zoro #
G2855273
UPC #
783585018065
Country of Origin
United States

Dimensions

Length
1.41"
Cord Dia. Range
0.18 in to 0.31 in
Hub Trade Size
3/8"
Length - Box to End of Connector
1 7/16 in
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
0.59"
Hub Size
3/8 in MNPT
Overall Length
1 7/16 in
Thread Size
3/8 in
Compatible Conduit Trade Size
3/8 in
Dimension B
.591" (15)
Dimension F
.748" (19)
Cord Diameter Range
.18"- .31" (4.6-7.9)
Dimension E
.827" (21)
Dimension C
.591 (15)
Dimension A
.984" (25)
Dimension D
.33" (8.38)
Display Size
3/8" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/8 in NPT
Liquid Tight / Dust Tight
Liquid Tight
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
Standards
CSA C22.2 No. 18, UL 514B, VDE
Style - Connector
Straight
Male/Female
Male
Connector Type
Straight
Body Color - Cord Connector
Gray
Insulated
Yes
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Nylon
Color
Gray
Gland Color Code
No Code
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Not Rated
For Use With
Kellems Wire Management
Maximum Operating Temperature
225 Degrees F
Connection Orientation
Straight
Series
Low Profile NPT
Thread Type
NPT Thread
IP Rating
IP66
Liquid Tight
Yes
Grommet Color Code
No Code
For Maximum Cable OD
0.31 in
Collar Material
Nylon
Compatible Conduit Type
Liquid Tight Cord Connector
Minimum Operating Temperature
-22 Degrees F
Environmental Rating
Not Flammable
For Minimum Cable OD
0.18 in
Body Material
Nylon
Body Color
Gray
Thread Gender
Male
Cord Connector Body Style
Straight Male
Flammability
UL 94 V-0
Material/Style
Nylon Low Profile
Sealing Grommet Material
Neoprene
Certifications
UL 514B, CSA C22.2 No. 18
Protection Class
IP68
Product Type
Cord Connectors
Operating temperature
-30°C to 100°C
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Type
Connector
Item Type
Low Profile Cord Connectors
Application
Straight Male Connector
Nema Rating
IP66
Conductor Range
0.18-0.31 in (4.6-7.9 mm)
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.18 in to 0.31 in, Box Connection 3/8 in NPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.