Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, PG13.5, Straight, Black

  • Mfr # SECP13BA

  • Zoro # G1610077


product price: $2.79
/ea

Key Features

Material
Nylon
Box Connection
PG13.5, Male
Body Color - Cord Connector
Black
Length - External Strain Relief
No External Strain Relief
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP13BA
Zoro #
G1610077
UPC #
783585018324
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Hub Trade Size
PG13.5
Cord Dia. Range
0.17 in to 0.47 in
Length
1.53"
Min. Throat Dia.
0.35"
Length - Box to End of Connector
1 1/2 in
Hub Size
PG13.5, Male
Overall Length
1 9/16 in
Thread Size
PG13.5
Dimension B
.787" (20)
Dimension A
1.378" (35)
Dimension D
.47" (12)
Cord Diameter Range
.17"- .47" (4.3-11.9)
Dimension E
1.063" (27)
Dimension G
.803" (20.4)
Dimension C
.354 (9)
Dimension F
.945" (24)
Display Size
PG13.5

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
PG13.5, Male
Body Color - Cord Connector
Black
Connector Type
Straight
Color
Black
Material - External Strain Relief
No External Strain Relief
Style - Connector
Straight
Liquid Tight / Dust Tight
Liquid Tight
Item - Cord Connector
Liquid Tight Cord Connector
Male/Female
Male
Number of Cords
1
Insulated
Yes
Strain Relief Type
No External Strain Relief
Gland Color Code
No Code
Material - Cord Connector
Nylon
Hazardous Location Rating
Not Rated
Standards
CSA C22.2 No. 18, UL 514B, VDE
For Use With
Kellems Wire Management
Environmental Rating
Not Flammable
Body Material
Nylon
Liquid Tight
Yes
Body Color
Black
For Maximum Cable OD
0.47 in
Thread Type
PG Thread
Collar Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Series
Low Profile PG
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Connection Orientation
Straight
Thread Gender
Male
For Minimum Cable OD
0.17 in
Grommet Color Code
No Code
Certifications
UL 514B, CSA C22.2 No. 18
Operating temperature
-30°C to 100°C
Sealing Grommet Material
Neoprene
Flammability
UL 94 V-0
Material/Style
Nylon Low Profile
Protection Class
IP68
Cord Connector Body Style
Straight Male
Product Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Type
Connector
Conductor Range
0.17-0.47 in (4.3-11.9 mm)
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Item Type
Low Profile Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Straight Male Connector
Nema Rating
IP66
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.17 in to 0.47 in, Box Connection PG13.5, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.