Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, PG13.5, Straight, Gray

  • Mfr # SECP13GA

  • Zoro # G1999331


product price: $2.75
/ea

Key Features

Material
Nylon
Box Connection
PG13.5, Male
Item - Cord Connector
Liquid Tight Cord Connector
Cord Dia. Range
0.17 in to 0.47 in
Length
1.53"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP13GA
Zoro #
G1999331
UPC #
783585018300
Country of Origin
United States

Dimensions

Cord Dia. Range
0.17 in to 0.47 in
Length
1.53"
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
0.35"
Length - Box to End of Connector
1 1/2 in
Hub Trade Size
PG13.5
Hub Size
PG13.5, Male
Overall Length
1 9/16 in
Thread Size
PG13.5
Dimension B
.787" (20)
Dimension F
.945" (24)
Dimension E
1.063" (27)
Cord Diameter Range
.17"- .47" (4.3-11.9)
Dimension G
.803" (20.4)
Dimension D
.47" (12)
Dimension C
.354 (9)
Dimension A
1.378" (35)
Display Size
PG13.5

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
PG13.5, Male
Item - Cord Connector
Liquid Tight Cord Connector
Connector Type
Straight
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Nylon
Male/Female
Male
Gland Color Code
No Code
Body Color - Cord Connector
Gray
Standards
CSA C22.2 No. 18, UL 514B, VDE
Hazardous Location Rating
Not Rated
Number of Cords
1
Insulated
Yes
Liquid Tight / Dust Tight
Liquid Tight
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Color
Gray
For Use With
Kellems Wire Management
Connection Orientation
Straight
Collar Material
Nylon
Liquid Tight
Yes
Maximum Operating Temperature
225 Degrees F
Grommet Color Code
No Code
Thread Gender
Male
Body Color
Gray
IP Rating
IP66
Thread Type
PG Thread
Series
Low Profile PG
For Maximum Cable OD
0.47 in
Minimum Operating Temperature
-22 Degrees F
Body Material
Nylon
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.17 in
Environmental Rating
Not Flammable
Flammability
UL 94 V-0
Protection Class
IP68
Certifications
UL 514B, CSA C22.2 No. 18
Product Type
Cord Connectors
Operating temperature
-30°C to 100°C
Sealing Grommet Material
Neoprene
Material/Style
Nylon Low Profile
Cord Connector Body Style
Straight Male
Item Type
Low Profile Cord Connectors
Conductor Range
0.17-0.47 in (4.3-11.9 mm)
Nema Rating
IP66
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Type
Connector
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Application
Straight Male Connector
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.17 in to 0.47 in, Box Connection PG13.5, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.