Zoro Homepage

Cable Connector, PG7, Straight, Black

  • Mfr # SECP7BA

  • Zoro # G3299572


product price: $2.15
/ea

Key Features

Material
Nylon
Box Connection
PG7, Male
Style - Connector
Straight
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP7BA
Zoro #
G3299572
UPC #
783585018232
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Length
1.16"
Hub Trade Size
PG7
Cord Dia. Range
0.11 in to 0.25 in
Length - Box to End of Connector
1 3/16 in
Min. Throat Dia.
0.31"
Hub Size
PG7, Male
Overall Length
1 3/16 in
Thread Size
PG7
Dimension F
.591" (15)
Dimension G
.492" (12.5)
Dimension B
.472" (12)
Dimension A
.827" (21)
Dimension D
.26" (6.6)
Dimension E
.669" (17)
Cord Diameter Range
.11"- .25" (2.9-6.4)
Dimension C
.315 (8)
Display Size
PG7 PG9

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
PG7, Male
Style - Connector
Straight
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
Strain Relief Type
No External Strain Relief
Insulated
Yes
Connector Type
Straight
Body Color - Cord Connector
Black
Material - External Strain Relief
No External Strain Relief
Liquid Tight / Dust Tight
Liquid Tight
Standards
CSA C22.2 No. 18, UL 514B, VDE
Material - Cord Connector
Nylon
Number of Cords
1
Color
Black
Male/Female
Male
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Kellems Wire Management
Environmental Rating
Not Flammable
Minimum Operating Temperature
-22 Degrees F
For Minimum Cable OD
0.11 in
Thread Type
PG Thread
Body Color
Black
Grommet Color Code
No Code
IP Rating
IP66
Liquid Tight
Yes
Connection Orientation
Straight
Collar Material
Nylon
Maximum Operating Temperature
225 Degrees F
Body Material
Nylon
For Maximum Cable OD
0.25 in
Compatible Conduit Type
Liquid Tight Cord Connector
Series
Low Profile PG
Thread Gender
Male
Operating temperature
-30°C to 100°C
Material/Style
Nylon Low Profile
Sealing Grommet Material
Neoprene
Cord Connector Body Style
Straight Male
Protection Class
IP68
Flammability
UL 94 V-0
Product Type
Cord Connectors
Certifications
UL 514B, CSA C22.2 No. 18
Application
Straight Male Connector
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Conductor Range
0.11-0.25 in (2.9-6.4 mm) 0.18-0.31 in (4.6-7.9 mm)
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Type
Connector
Item Type
Low Profile Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
IP66
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.11 in to 0.25 in, Box Connection PG7, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.