Zoro Homepage

Cable Connector, PG7, Straight, Gray

  • Mfr # SECP7GA

  • Zoro # G1530304


product price: $1.99
/ea

Key Features

Material
Nylon
Box Connection
PG7, Male
Strain Relief Type
No External Strain Relief
Min. Throat Dia.
0.31"
Length - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP7GA
Zoro #
G1530304
UPC #
783585018218
Country of Origin
United States

Dimensions

Min. Throat Dia.
0.31"
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 3/16 in
Hub Trade Size
PG7
Length
1.16"
Cord Dia. Range
0.11 in to 0.25 in
Hub Size
PG7, Male
Thread Size
PG7
Overall Length
1 3/16 in
Dimension A
.827" (21)
Dimension C
.315 (8)
Cord Diameter Range
.11"- .25" (2.9-6.4)
Dimension D
.26" (6.6)
Dimension E
.669" (17)
Dimension G
.492" (12.5)
Dimension F
.591" (15)
Dimension B
.472" (12)
Display Size
PG7

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
PG7, Male
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Not Rated
Connector Type
Straight
Color
Gray
Body Color - Cord Connector
Gray
Style - Connector
Straight
Item - Cord Connector
Liquid Tight Cord Connector
Material - Cord Connector
Nylon
Material - External Strain Relief
No External Strain Relief
Standards
CSA C22.2 No. 18, UL 514B, VDE
Male/Female
Male
Liquid Tight / Dust Tight
Liquid Tight
Number of Cords
1
Insulated
Yes
Gland Color Code
No Code
For Use With
Kellems Wire Management
Environmental Rating
Not Flammable
Body Color
Gray
For Maximum Cable OD
0.25 in
Connection Orientation
Straight
Body Material
Nylon
Compatible Conduit Type
Liquid Tight Cord Connector
IP Rating
IP66
Thread Gender
Male
Maximum Operating Temperature
225 Degrees F
Thread Type
PG Thread
Grommet Color Code
No Code
Series
Low Profile PG
Collar Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Liquid Tight
Yes
For Minimum Cable OD
0.11 in
Product Type
Cord Connectors
Certifications
UL 514B, CSA C22.2 No. 18
Cord Connector Body Style
Straight Male
Material/Style
Nylon Low Profile
Flammability
UL 94 V-0
Protection Class
IP68
Operating temperature
-30°C to 100°C
Sealing Grommet Material
Neoprene
Nema Rating
IP66
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Conductor Range
0.11-0.25 in (2.9-6.4 mm)
Type
Connector
Item Type
Low Profile Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male Connector
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.11 in to 0.25 in, Box Connection PG7, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.