Zoro Homepage

Cable Connector, PG9, Straight, Gray

  • Mfr # SECP9GA

  • Zoro # G1859295


product price: $2.19
/ea

Key Features

Material
Nylon
Box Connection
PG9, Male
Number of Cords
1
Male/Female
Male
Hub Trade Size
PG9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP9GA
Zoro #
G1859295
UPC #
783585018249
Country of Origin
United States

Dimensions

Hub Trade Size
PG9
Length - External Strain Relief
No External Strain Relief
Length
1.25"
Cord Dia. Range
0.18 in to 0.31 in
Length - Box to End of Connector
1 1/4 in
Min. Throat Dia.
0.31"
Hub Size
PG9, Male
Thread Size
PG9
Overall Length
1 1/4 in
Dimension C
.315 (8)
Cord Diameter Range
.18"- .31" (4.6-7.9)
Dimension A
.984" (25)
Dimension F
.748" (19)
Dimension G
.598" (15.19)
Dimension E
.827" (21)
Dimension D
.33" (8.38)
Dimension B
.591" (15)
Display Size
PG9

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
PG9, Male
Number of Cords
1
Male/Female
Male
Insulated
Yes
Style - Connector
Straight
Hazardous Location Rating
Not Rated
Connector Type
Straight
Material - Cord Connector
Nylon
Standards
CSA C22.2 No. 18, UL 514B, VDE
Material - External Strain Relief
No External Strain Relief
Strain Relief Type
No External Strain Relief
Color
Gray
Item - Cord Connector
Liquid Tight Cord Connector
Liquid Tight / Dust Tight
Liquid Tight
Body Color - Cord Connector
Gray
Gland Color Code
No Code
For Use With
Kellems Wire Management
Body Material
Nylon
Minimum Operating Temperature
-22 Degrees F
For Minimum Cable OD
0.18 in
For Maximum Cable OD
0.31 in
Thread Gender
Male
Grommet Color Code
No Code
Collar Material
Nylon
Thread Type
PG Thread
IP Rating
IP66
Environmental Rating
Not Flammable
Connection Orientation
Straight
Body Color
Gray
Maximum Operating Temperature
225 Degrees F
Liquid Tight
Yes
Series
Low Profile PG
Compatible Conduit Type
Liquid Tight Cord Connector
Operating temperature
-30°C to 100°C
Protection Class
IP68
Cord Connector Body Style
Straight Male
Material/Style
Nylon Low Profile
Flammability
UL 94 V-0
Product Type
Cord Connectors
Sealing Grommet Material
Neoprene
Certifications
UL 514B, CSA C22.2 No. 18
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Low Profile Cord Connectors
Industry Standard(s)
UL Listed
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male Connector
Conductor Range
0.18-0.31 in (4.6-7.9 mm)
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Type
Connector

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.18 in to 0.31 in, Box Connection PG9, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.