Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip

  • Mfr # 02403013

  • Zoro # G0573435


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Cable Dia. Range
0.5 in-0.62 in
Breaking Strength
1,050 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02403013
Zoro #
G0573435
UPC #
783585310343
Country of Origin
China

Dimensions

Cable Dia. Range
0.5 in-0.62 in
Cable Size
.50-.62 (1.27-1.57)
Cable Diameter Range
0.5 in-0.62 in

Details

Item
Cable Support Grip
Material
Stainless Steel
Breaking Strength
1,050 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
UPC
783585000000
Standard
CSA Certified
Type
Single Eye
Construction
Woven
Style
Split Mesh, Rod Closing
Carton Quantity
300
Series
Standard Duty
Application
Single Eye
Brand
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Approx Breaking Strength
1,050 lbs

Description

Cable Support Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.