Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip, 15 in. Mesh, 1610 lb.

  • Mfr # 02401018

  • Zoro # G2535635


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Stainless Steel
Cable Dia. Range
1.25 in to 1.49 in
Breaking Strength
4,490 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02401018
Zoro #
G2535635
UPC #
783585309217
Country of Origin
Multiple

Dimensions

Cable Dia. Range
1.25 in to 1.49 in
Mesh Length
15 in
Eye Length
10 in
Cable Diameter Range
1.25 in-1.49 in
Cable Size
1.25"-1.49" (3.17-3.78)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Stainless Steel
Breaking Strength
4,490 lb
Standards
CSA Certified
Type
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Application
Single Eye
Style
Closed Mesh, Single Weave
Approx Breaking Strength
4,490 lbs
Industry Standard(s)
CSA Certified
Construction
Woven
Series
Standard Duty

Description

Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 4,490 lb, Mesh Length 15 in, Eye Length 10 in, Material Stainless Steel, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.