Zoro Homepage

Cable Support Grip, Double, 1640 lb.

  • Mfr # 02201007

  • Zoro # G0669304


product price: $64.25
/ea

Key Features

Eye Style
Double
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Cable Dia. Range
1.50 in to 1.74 in
Breaking Strength
1,610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02201007
Zoro #
G0669304
UPC #
783585300849
Country of Origin
China

Dimensions

Cable Dia. Range
1.50 in to 1.74 in
Mesh Length
17 in
Eye Length
5 in
Cable Diameter Range
1.5 in-1.74 in
Cable Size
1.50"-1.74" (3.81-4.42)

Details

Item
Cable Support Grip
Eye Style
Double
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Breaking Strength
1,610 lb
Standards
CSA Certified
Application
Double Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Approx Breaking Strength
1,610 lbs
Style
Closed Mesh, Single Weave
Type
Double Eye
Construction
Woven
Series
Standard Duty

Description

Cable Support Grip, Eye Style Double, Grip Style Closed Mesh, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 1,610 lb, Mesh Length 17 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.