Zoro Homepage

Cable Support Grip, Double, 790 lb.

  • Mfr # 02201002

  • Zoro # G2966512


product price: $41.29
/ea

Key Features

Eye Style
Double
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Cable Dia. Range
0.63 in to 0.74 in
Breaking Strength
790 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02201002
Zoro #
G2966512
UPC #
783585300757
Country of Origin
China

Dimensions

Cable Dia. Range
0.63 in to 0.74 in
Mesh Length
10 in
Eye Length
4 in
Cable Diameter Range
0.63 in-0.74 in
Cable Size
.63"-.74" (1.60-1.88)

Details

Item
Cable Support Grip
Eye Style
Double
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Breaking Strength
790 lb
Standards
CSA Certified
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Series
Standard Duty
Type
Double Eye
Application
Double Eye
Approx Breaking Strength
790 lbs
Style
Closed Mesh, Single Weave
Construction
Woven

Description

Cable Support Grip, Eye Style Double, Grip Style Closed Mesh, Cable Dia. Range 0.63 in to 0.74 in, Breaking Strength 790 lb, Mesh Length 10 in, Eye Length 4 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.