Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip, Offset, 1.25 ot 1.49in

  • Mfr # 02201042

  • Zoro # G0559404


product price: $52.99
/ea

Key Features

Eye Style
Offset
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Cable Dia. Range
1.25 in to 1.49 in
Breaking Strength
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02201042
Zoro #
G0559404
UPC #
783585301365
Country of Origin
China

Dimensions

Cable Dia. Range
1.25 in to 1.49 in
Mesh Length
15 in
Eye Length
5 in
Cable Diameter Range
1.25 in-1.49 in
Cable Size
1.25"-1.49" (3.17-3.78)

Details

Item
Cable Support Grip
Eye Style
Offset
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Breaking Strength
1,500 lb
Standards
CSA Certified
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Application
Offset Eye
Style
Closed Mesh, Single Weave
Type
Offset Eye
Construction
Woven
Series
Standard Duty
Approx Breaking Strength
1,500 lbs

Description

Cable Support Grip, Eye Style Offset, Grip Style Closed Mesh, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 1,500 lb, Mesh Length 15 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.