Zoro Homepage

Cable Support Grip, Offset, 16 in. Mesh

  • Mfr # 02203044

  • Zoro # G0829516


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Eye Style
Offset
Grip Style
Rod Closing
Material
Tin Coated Bronze
Cable Dia. Range
1.75 in to 1.99 in
Breaking Strength
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02203044
Zoro #
G0829516
UPC #
783585303260
Country of Origin
China

Dimensions

Cable Dia. Range
1.75 in to 1.99 in
Mesh Length
16 in
Eye Length
6 in
Cable Diameter Range
1.75 in-1.99 in
Cable Size
1.75"-1.99" (4.44-5.05)

Details

Item
Cable Support Grip
Eye Style
Offset
Grip Style
Rod Closing
Material
Tin Coated Bronze
Breaking Strength
2,000 lb
Standards
CSA Certified
Style
Split Mesh, Rod Closing
Type
Offset Eye
Application
Offset Eye
Approx Breaking Strength
2,000 lbs
Construction
Woven
Industry Standard(s)
CSA Certified
Series
Standard Duty
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Cable Support Grip, Eye Style Offset, Grip Style Rod Closing, Cable Dia. Range 1.75 in to 1.99 in, Breaking Strength 2,000 lb, Mesh Length 16 in, Eye Length 6 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.