Zoro Homepage

Cable Support Grip, Offset, Rod Closing

  • Mfr # 02203037

  • Zoro # G1578464


product price: $51.69
/ea

Key Features

Eye Style
Offset
Grip Style
Rod Closing
Material
Tin Coated Bronze
Cable Dia. Range
0.50 in to 0.62 in
Breaking Strength
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02203037
Zoro #
G1578464
UPC #
783585303208
Country of Origin
China

Dimensions

Cable Dia. Range
0.50 in to 0.62 in
Mesh Length
7 in
Eye Length
4 in
Cable Diameter Range
0.5 in-0.62 in
Cable Size
.50"-.62" (1.27-1.57)

Details

Item
Cable Support Grip
Eye Style
Offset
Grip Style
Rod Closing
Material
Tin Coated Bronze
Breaking Strength
500 lb
Standards
CSA Certified
Approx Breaking Strength
500 lbs
Industry Standard(s)
CSA Certified
Style
Split Mesh, Rod Closing
Construction
Woven
Material - Mounting Hardware
Screw Hook or Beam Clamp
Series
Standard Duty
Type
Offset Eye
Application
Offset Eye

Description

Cable Support Grip, Eye Style Offset, Grip Style Rod Closing, Cable Dia. Range 0.50 in to 0.62 in, Breaking Strength 500 lb, Mesh Length 7 in, Eye Length 4 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.