Zoro Homepage

Cable Support Grip, Single, 0.23 to 0.31in

  • Mfr # 02416001

  • Zoro # G3173642


product price: $27.15
/ea

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Stainless Steel
Cable Dia. Range
0.23 in to 0.31 in
Breaking Strength
290 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02416001
Zoro #
G3173642
UPC #
783585332215
Country of Origin
China

Dimensions

Cable Dia. Range
0.23 in to 0.31 in
Mesh Length
3 3/4 in
Eye Length
3 in

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Stainless Steel
Breaking Strength
290 lb
Standards
CSA Certified

Description

Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.23 in to 0.31 in, Breaking Strength 290 lb, Mesh Length 3 3/4 in, Eye Length 3 in, Material Stainless Steel, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.