Zoro Homepage

Cable Support Grip, Single, 0.75 to 0.99in

  • Mfr # 02202015

  • Zoro # G2394594


product price: $48.67
/ea

Key Features

Eye Style
Single
Grip Style
Lace Closing
Material
Tin Coated Bronze
Cable Dia. Range
0.75 in to 0.99 in
Breaking Strength
1,020 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02202015
Zoro #
G2394594
UPC #
783585302171
Country of Origin
China

Dimensions

Cable Dia. Range
0.75 in to 0.99 in
Mesh Length
13 in
Eye Length
8 in
Cable Diameter Range
0.75 in-0.99 in
Cable Size
.75"-.99" (1.90-2.51)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Lace Closing
Material
Tin Coated Bronze
Breaking Strength
1,020 lb
Standards
CSA Certified
Style
Split Mesh, Lace Closing
Industry Standard(s)
CSA Certified
Application
Single Eye
Approx Breaking Strength
1,020 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp
Series
Standard Duty
Construction
Woven
Type
Single Eye

Description

Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 1,020 lb, Mesh Length 13 in, Eye Length 8 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.