Zoro Homepage

Cable Support Grip, Single, 1.00 to 1.24in

  • Mfr # 02401017

  • Zoro # G1109647


product price: $71.45
/ea

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Stainless Steel
Cable Dia. Range
1.00 in to 1.24 in
Breaking Strength
2,678 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02401017
Zoro #
G1109647
UPC #
783585309194
Country of Origin
Multiple

Dimensions

Cable Dia. Range
1.00 in to 1.24 in
Mesh Length
14 in
Eye Length
9 in
Cable Diameter Range
1 in-1.24 in
Cable Size
1.00"-1.24" (2.54-3.15)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Stainless Steel
Breaking Strength
2,678 lb
Standards
CSA Certified
Industry Standard(s)
CSA Certified
Series
Standard Duty
Type
Single Eye
Application
Single Eye
Construction
Woven
Style
Closed Mesh, Single Weave
Approx Breaking Strength
2,678 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 2,678 lb, Mesh Length 14 in, Eye Length 9 in, Material Stainless Steel, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.