Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip, Single, 12 in. Eye

  • Mfr # 02201019

  • Zoro # G2053055


product price: $68.79
/ea

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Cable Dia. Range
1.50 in to 1.74 in
Breaking Strength
1,610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02201019
Zoro #
G2053055
UPC #
783585301051
Country of Origin
China

Dimensions

Cable Dia. Range
1.50 in to 1.74 in
Mesh Length
17 in
Eye Length
12 in
Cable Diameter Range
1.5 in-1.74 in
Cable Size
1.50"-1.74" (3.81-4.42)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Breaking Strength
1,610 lb
Standards
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Style
Closed Mesh, Single Weave
Application
Single Eye
Industry Standard(s)
CSA Certified
Type
Single Eye
Construction
Woven
Series
Standard Duty
Approx Breaking Strength
1,610 lbs

Description

Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 1,610 lb, Mesh Length 17 in, Eye Length 12 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.