Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip, Single, 1610 lb.

  • Mfr # 02403019

  • Zoro # G2302754


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Single
Grip Style
Rod Closing
Material
Stainless Steel
Cable Dia. Range
1.50 in to 1.74 in
Breaking Strength
4,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02403019
Zoro #
G2302754
UPC #
783585310398
Country of Origin
Multiple

Dimensions

Cable Dia. Range
1.50 in to 1.74 in
Mesh Length
15 1/2 in
Eye Length
12 in
Cable Diameter Range
1.5 in-1.74 in
Cable Size
1.50"-1.74" (3.81-4.42)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Rod Closing
Material
Stainless Steel
Breaking Strength
4,500 lb
Standards
CSA Certified
Industry Standard(s)
CSA Certified
Construction
Woven
Application
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Type
Single Eye
Approx Breaking Strength
4,500 lbs
Series
Standard Duty
Style
Split Mesh, Rod Closing

Description

Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 4,500 lb, Mesh Length 15 1/2 in, Eye Length 12 in, Material Stainless Steel, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.