Zoro Homepage

Cable Support Grip, Single, 17 in. Mesh

  • Mfr # 02202019

  • Zoro # G1505454


product price: $63.59
/ea

Key Features

Eye Style
Single
Grip Style
Lace Closing
Material
Tin Coated Bronze
Cable Dia. Range
1.50 in to 1.74 in
Breaking Strength
1,610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02202019
Zoro #
G1505454
UPC #
783585302249
Country of Origin
China

Dimensions

Cable Dia. Range
1.50 in to 1.74 in
Mesh Length
17 in
Eye Length
12 in
Cable Size
1.50"-1.74" (3.81-4.42)
Cable Diameter Range
1.5 in-1.74 in

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Lace Closing
Material
Tin Coated Bronze
Breaking Strength
1,610 lb
Standards
CSA Certified
Series
Standard Duty
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Type
Single Eye
Application
Single Eye
Approx Breaking Strength
1,610 lbs
Style
Split Mesh, Lace Closing
Construction
Woven

Description

Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 1,610 lb, Mesh Length 17 in, Eye Length 12 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.