Zoro Homepage

Cable Support Grip, Single, 21 in. Mesh

  • Mfr # 02201021

  • Zoro # G2089087


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Cable Dia. Range
2.00 in to 2.49 in
Breaking Strength
3,260 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02201021
Zoro #
G2089087
UPC #
783585301099
Country of Origin
Multiple

Dimensions

Cable Dia. Range
2.00 in to 2.49 in
Mesh Length
21 in
Eye Length
16 in
Cable Diameter Range
2 in-2.49 in
Cable Size
2.00"-2.49" (5.08-6.32)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Breaking Strength
3,260 lb
Standards
CSA Certified
Style
Closed Mesh, Single Weave
Type
Single Eye
Approx Breaking Strength
3,260 lbs
Series
Standard Duty
Application
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Construction
Woven

Description

Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 2.00 in to 2.49 in, Breaking Strength 3,260 lb, Mesh Length 21 in, Eye Length 16 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.