Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip, Single, 2150 lb.

  • Mfr # 02203020

  • Zoro # G0899683


product price: $114.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Eye Style
Single
Grip Style
Rod Closing
Material
Tin Coated Bronze
Cable Dia. Range
1.75 in to 1.99 in
Breaking Strength
2,150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02203020
Zoro #
G0899683
UPC #
783585303109
Country of Origin
China

Dimensions

Cable Dia. Range
1.75 in to 1.99 in
Mesh Length
16 1/2 in
Eye Length
14 in
Cable Diameter Range
1.75 in-1.99 in
Cable Size
1.75"-1.99" (4.44-5.05)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Rod Closing
Material
Tin Coated Bronze
Breaking Strength
2,150 lb
Standards
CSA Certified
Approx Breaking Strength
2,150 lbs
Construction
Woven
Type
Single Eye
Industry Standard(s)
CSA Certified
Style
Split Mesh, Rod Closing
Series
Standard Duty
Material - Mounting Hardware
Screw Hook or Beam Clamp
Application
Single Eye

Description

Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 1.75 in to 1.99 in, Breaking Strength 2,150 lb, Mesh Length 16 1/2 in, Eye Length 14 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.