Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Support Grip, Single, 8-1/2 in. Mesh

  • Mfr # 02203014

  • Zoro # G0435583


product price: $62.15
/ea

Key Features

Eye Style
Single
Grip Style
Rod Closing
Material
Tin Coated Bronze
Cable Dia. Range
0.63 in to 0.74 in
Breaking Strength
790 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02203014
Zoro #
G0435583
UPC #
783585303048
Country of Origin
China

Dimensions

Cable Dia. Range
0.63 in to 0.74 in
Mesh Length
8 1/2 in
Eye Length
8 in
Cable Size
.63"-.74" (1.60-1.88)
Cable Diameter Range
0.63 in-0.74 in

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Rod Closing
Material
Tin Coated Bronze
Breaking Strength
790 lb
Standards
CSA Certified
Application
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
790 lbs
Industry Standard(s)
CSA Certified
Series
Standard Duty
Style
Split Mesh, Rod Closing
Type
Single Eye
Construction
Woven

Description

Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 0.63 in to 0.74 in, Breaking Strength 790 lb, Mesh Length 8 1/2 in, Eye Length 8 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.