Zoro Homepage

Cable Support Grip, Single, 8 in. Eye

  • Mfr # 02403015

  • Zoro # G1908173


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Eye Style
Single
Grip Style
Rod Closing
Material
Stainless Steel
Cable Dia. Range
0.75 in to 0.99 in
Breaking Strength
2,050 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02403015
Zoro #
G1908173
UPC #
783585310367
Country of Origin
China

Dimensions

Cable Dia. Range
0.75 in to 0.99 in
Mesh Length
10 1/2 in
Eye Length
8 in
Cable Diameter Range
0.75 in-0.99 in
Cable Size
.75"-.99" (1.90-2.51)

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Rod Closing
Material
Stainless Steel
Breaking Strength
2,050 lb
Standards
CSA Certified
Approx Breaking Strength
2,050 lbs
Type
Single Eye
Construction
Woven
Series
Standard Duty
Style
Split Mesh, Rod Closing
Application
Single Eye
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 2,050 lb, Mesh Length 10 1/2 in, Eye Length 8 in, Material Stainless Steel, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.