Zoro Homepage

CableTrak(R), Length, 1Ft, Width, 3.7In

  • Mfr # HCT163341

  • Zoro # G616045881


product price: $43.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCT163341
Zoro #
G616045881
UPC #
783585343501
Country of Origin
United States

Description

CableTrak(R), Crossbar Style Hinged Snap-On, Cavity Width 3.08 in, Cavity Height 1 in, Height 1.6 in, Outside Width 3.7 in, Bend Radius 3.44 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With Material Handling, Includes No Bracket Included, Loop Height 8.5 in, Loop Length 18 in, Style Open, Type CableTrak Nylon, Accessory Length 1.6 in, Accessory Width 3.7 in, Color Black, Crossbar Opening Design Opens Outside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.