CableTrak(R) With Brackets, Length, 4Ft (Discontinued)
- Mfr # HCT10219K
- Zoro # G0900033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCT10219K
Zoro #
G0900033
UPC #
783585343334
Country of Origin
United States
Dimensions
Outside Width
1.4 in
Cavity Width
1 in
Cavity Height
0.75 in
Loop Length
12 in
Loop Height
4.82 in
Height
1.0 in
Length
48 in
Bend Radius
1.91 in
Length (Straight Wireway)
4 ft
Max. Cable Dia.
0.38 in
Accessory Length
1 in
Accessory Width
1.4 in
Description
CableTrak(R) With Brackets, Crossbar Style Hinged Snap-On, Cavity Width 1 in, Cavity Height 0.75 in, Height 1.0 in, Outside Width 1.4 in, Bend Radius 1.91 in, Link to Link Pitch 1.3 in, Mounting Brackets Included Yes, Crossbar Material Fiberglass Reinforced Nylon, Length 48 in, For Use With Material Handling, Loop Height 4.82 in, Loop Length 12 in, Style Open, Type CableTrak Nylon, Accessory Length 1 in, Accessory Material Plastic, Accessory Width 1.4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.