Zoro Homepage

Cap, Blue, 300/400 Amp Male Single Pole

  • Mfr # HBLMCAPBL

  • Zoro # G0470111


product price: $29.19
/ea

Key Features

Type
Single Pole Device
Color
Blue
Material
Thermoplastic Elastomer
For Use With
300/400A Male Single Pole Devices
Fits
300/400A Male Single Pole Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLMCAPBL
Zoro #
G0470111
UPC #
783585848648
Country of Origin
China

Dimensions

Overall Length
2.78 in
Overall Width
1.48 in

Details

Item
Protective Cap
Type
Single Pole Device
Color
Blue
Material
Thermoplastic Elastomer
For Use With
300/400A Male Single Pole Devices
Fits
300/400A Male Single Pole Devices
NEMA Rating
3R, 4X And 12K
Compatible Device Current
400 A
For Device Gender
Male
Product Type
Protective Cap
NEMA Enclosure Rating
12, 3R, 4X
Compatible with Series
16
Series
Series 16
Accessory Item
Male Device Protective Cap
Style
Male
Amperage Rating
400 A
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Voltage Rating Description
600V AC/DC
Current / Amperage Rating
400 A

Description

The HUBBELL Cap, Blue, 300/400 Amp Male Single Pole is a protective cap intended for use with Series 16 single pole devices. It fits over male connectors rated for 300 or 400 amps to cover male connectors when the device is not in use. Constructed from thermoplastic elastomer, this accessory covers exposed contacts.


Key Features of the HUBBELL Cap, Blue, 300/400 Amp Male Single Pole:

  • Accessory Item: Protective cap for male single pole devices

  • Compatible Device Current: Rated for use with devices up to 400 A

  • Series Compatibility: Compatible with Series 16 products

  • NEMA Enclosure Ratings: Meets NEMA Types 3R, 4X, and 12K requirements

  • Voltage Rating Description: Rated for operation up to 600V AC/DC

  • Material: Made from thermoplastic elastomer

  • Industry Standards: Listed under NEC, ANSI/NFPA 70; UL and cUL certified

  • Overall Dimensions: Length of 2.78 in., width of 1.48 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.